Shop All Air Curtains and Accessories
Mars
Motor Control Panel, 208/230, 3 Ph
Mfr # 19-101
Zoro # G8384616
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/8 in
- Phase 3
- Height 6 3/8 in
- Voltage 208/230
- For Use With 32V323, 32V327
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 19-101
- Zoro # G8384616
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 10 3/8 in |
Height | 6 3/8 in |
Depth | 10 3/8 in |
Details
Item | Motor Control Panel |
Phase | 3 |
Voltage | 208/230 |
For Use With | 32V323, 32V327 |
Hz | 50/60 |
Includes | NEMA 1 Enclosure |
Standards | UL listed |
Frequency | 50/60 Hz |
Full Load Current | 3.3 A |
Nameplate Voltage | 208/230V AC |
NEMA Enclosure Type | NEMA 1 |
Product Type | Air Curtain Motor Control Panel |
Description
Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V323, 32V327, Overall Depth 10 3/8 in, Overall Height 6 3/8 in, Overall Width 10 3/8 in, Full Load Current 3.3 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230V AC, Standards Ul Listed, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS FURNACE Fan Selector Switch F160-30F (P213400)
- TITE SEAL Flashing Titeseal 4X33 (TS433)
- J.W. WINCO DIN-906-NI-M14X1.5-GPC Threaded Plugs, Tapered Thread (906-NI-M14X1.5-GPC)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- MARS Air Curtain, Multipurpose, 48 In (HV248-1UH-TS)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- Mars Air Curtains and Accessories