Shop All Capacitor-Start Blower Motors
Mars
Motor, 1/20Hp 115V 1550Rpm
Mfr # 09917
Zoro # G6457768
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 09917
- Zoro # G6457768
- UPC # 00685744099178
- Country of Origin China
- Category Capacitor-Start Blower Motors
Details
Item | Motor,1/20Hp 115V 1550Rpm |
Description
Motor,1/20Hp 115V 1550Rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- DAYTON Motor, Cap St, 1.5 HP, 1725,115/208-230, 56Z (5BE60)
- MARATHON MOTORS DDB Motor, 1/2 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2102)
- MARATHON MOTORS DDB Motor, 3/4 HP, 1725 rpm, 1-Ph, Dripproof (056C17D5346)
- DAYTON Mtr, Cap St, 1 HP, 1725,115/208-230, 56Z, ODP (5BE58)
- ZORO SELECT Mtr, Cap St, 1 HP, 1725,115/208-230V, 56, ODP (4YU30)
- MARATHON MOTORS DDB Motor, 1/3 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2101)
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- Mars Direct Drive Blower Motors