Shop All Air Curtain Parts
Mars
Motor 1 HP 208V/230V/460V 3-Phase
Mfr # 03-017W-LOW
Zoro # G9640014
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MARS AIR DOORS
- For Use With Mfr. Model Number HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS
- Phase 3
- Product Type Motor
- Compatible with Manufacturer Model Number HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 03-017W-LOW
- Zoro # G9640014
- Country of Origin Mexico
- Category Air Curtain Parts
Details
Item | Motor |
Fits Brand | MARS AIR DOORS |
For Use With Mfr. Model Number | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
Phase | 3 |
Product Type | Motor |
Compatible with Manufacturer Model Number | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
Nameplate Voltage | 208/230V AC |
Compatible with Brand | Mars Air Doors |
Input Voltage | 208 to 230 V |
Motor Horsepower | 1 hp |
Compatible Manufacturer Part Number | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
Compatible with Manufacturer Model Number [NEW] | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
Compatible Grainger Part Number | 32V323, 32V327, 32V329, 32V331, 32V333 |
Compatible with Manufacturer Part Number | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
Compatible Manufacturer Model Number | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
For Use with Mfr. Model Number | HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 32V323, 32V327, 32V329, 32V331, 32V333, Phase 3, Nameplate Voltage 208/230V AC, Motor Horsepower 1 hp, Compatible with Manufacturer Model Number HV248-1UG-TS, HV260-1UG-TS, HV272-2UG-TS, HV284-2UG-TS, HV296-2UG-TS, Input Voltage 208 to 230 V, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A-Black)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Variable Speed Switch (99-030)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- Mars Air Curtain Parts