Shop All Air Curtains and Accessories
Mars
LoPro Series 2 Air Curtain 36IN
Mfr # LPV236-1UU-OB
Zoro # G0950577
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Housing Color Black
- Overall Depth 9 in
- Standards CSA 22.2, ETL Listed, UL 507
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV236-1UU-OB
- Zoro # G0950577
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 9 in |
Overall Width | 36 in |
Overall Height | 8 in |
Mounting Height for Temperature Control | 8 ft |
Mounting Height for Insect Control | 7 ft |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Overall Dimensions | 8 in H x 36 in W x 9 in D |
Description
Unhtd 8 In.H 36 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel, Heater Power Consumption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 112HP, 115127V FAN COIL MOTOR (E020-70021516)
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- ZORO SELECT EC Motor, 1 HP, 208 to 230V (317731)
- A/C PRO Ac Gauge/Hose Trigger (ACP410-4)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN272-1UA-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Air Curtain, Multipurpose, 5 Ft. (HV260-1UA-TS)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- Mars Air Curtains and Accessories