Shop All Air Curtains and Accessories
Mars
LoPro Series 2 Air Curtain 25IN
Mfr # LPV225-1UD-OB
Zoro # G0950559
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Phase 1
- Max. Mounting Height 8 ft
- Number of Motors 1
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # LPV225-1UD-OB
- Zoro # G0950559
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Width | 25 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Depth | 8 7/8 in |
Details
Item | Air Curtain |
Phase | 1 |
Number of Motors | 1 |
Voltage | 208/230 |
Hz | 60 |
Motor Type | Permanent Split Capacitor |
Max. RPM | 1,550 RPM |
Number of Speeds | Variable |
Motor Enclosure | Totally Enclosed Air Over |
Requires | Door Limit Switch |
Standards | ETL |
Housing Color | Obsidian Black |
Motor HP | 1/6 hp |
Max. Amps | 1.2 |
Description
Air Curtain, Max. Mounting Height 8 ft, Width 25 in, Height 8 in, Depth 8 7/8 in, Number of Motors 1, 1 Phase, Voltage 208/230, Max. Amps 1.2, 60 Hz, Housing Color Obsidian Black, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/6 hp, Max. RPM 1,550 RPM, Number of Speeds Variable, Requires Door Limit Switch, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE 32,000 Btu, Dual Fuel Propane And Natural Gas, Yellow Flame, Zero C (FDI32R)
- SCHNEIDER ELECTRIC Electric Actuator, 24V (M313A00)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- Mars Air Curtains and Accessories