Shop All Electric Heater Parts
Mars
Heater Restring Kit, 5Kw At 240V, Ms34602
Mfr # 34602
Zoro # G6452527
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 34602
- Zoro # G6452527
- UPC # 00685744346029
- Country of Origin United States
- Category Electric Heater Parts
Details
Item | Heater Restring Kit,5Kw At 240V,Ms34602 |
Description
Heater Restring Kit,5Kw At 240V,Ms34602
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- HONEYWELL Hm750Acyl Hm750 Electrode (HM750ACYL)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- KNOX Knox T-4000PB Water Heater Thermostat Lower Water Heater (T-4000PB)
- DAYTON Switch (HVD-241N-505A)
- TPI Motor, 480V, 3.3-15KW, WD (56825003)
- DAYTON Knob, Thermostat (PH902S-014)
- LENNOX Pilot Assembly with Electrode (18G90)
- DAYTON Fan Blade (PS10241-004)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- Mars Electric Heater Parts