Shop All Air Curtains and Accessories
Mars
Heated Low Profile Air Curtain, 72 In
Mfr # LPV272-1EBF-OB
Zoro # G4679665
product price: $2,326.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV272-1EBF-OB
- Zoro # G4679665
- UPC # 743167979573
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 10 3/4 in |
Overall Height | 8 in |
Overall Width | 72 in |
Overall Depth | 12 in |
Power Cord Length | Not Available |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 8 ft |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
For Frame Opening Width | 6 ft |
Nozzle Width | 72 in |
Overall Dimensions | 8 in H x 72 in W x 12 in D |
Mounting Hole Diameter | Not Available |
Description
Heated 8 In.H 72 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Electronic Reset Low Water Cutoff (750-MT-120)
- STIEBEL ELTRON Drain Pan, PSH Plus, 20 gal. (328651)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 20psi Open, 45psi Close (RHS-2045)
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183012)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Air Curtain, NSF 37, 42 In (NH242-1UA-TS)
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- Mars Air Curtains and Accessories