Shop All Air Curtains and Accessories
Mars
Heated Low Profile Air Curtain, 42 In
Mfr # LPV242-1EBD-OB
Zoro # G7934997
product price: $2,146.99
/ea
Free Shipping & Returns
$2,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV242-1EBD-OB
- Zoro # G7934997
- UPC # 743167978729
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 10 3/4 in |
Overall Height | 8 in |
Overall Width | 42 in |
Overall Depth | 12 in |
Power Cord Length | Not Available |
For Frame Opening Width | 3 1/2 ft |
Overall Dimensions | 8 in H x 42 in W x 12 in D |
Mounting Height for Temperature Control | 8 ft |
Nozzle Width | 42 in |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Mounting Height for Insect Control | 7 ft |
Mounting Hole Diameter | Not Available |
Description
Heated 8 In.H 42 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (6B886)
- LENNOX Tensioner Assembly, Le53W59 (53W59)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-017)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- MARS Motor Control Panel, 208/230, 3 Ph (19-114)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- DAYTON Compact Air Curtain (4YP02)
- Mars Air Curtains and Accessories