Shop All Air Curtains and Accessories
Mars
Heated Low Profile Air Curtain, 36 In
Mfr # LPV236-1EBC-OB
Zoro # G4686385
product price: $2,201.99
/ea
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV236-1EBC-OB
- Zoro # G4686385
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 10 3/4 in |
Overall Width | 36 in |
Overall Height | 8 in |
Overall Depth | 12 in |
Mounting Hole Diameter | Not Available |
Overall Dimensions | 8 in H x 36 in W x 12 in D |
For Frame Opening Width | 3 ft |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Mounting Height for Temperature Control | 8 ft |
Nozzle Width | 36 in |
Description
Heated 8 In.H 36 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 21" x 1", 4 Pack (FB17X21A_4)
- ENERCO GROUP Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 40000 BTU (HS4040PPNG)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 108" W (STD2108-3UD-OB)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- Mars Air Curtains and Accessories