Shop All Air Curtains and Accessories
Mars
Heated Air Curtain, 72 In
Mfr # STD272-2EFN-OB
Zoro # G9820377
product price: $3,294.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,294.99
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 3
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD272-2EFN-OB
- Zoro # G9820377
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 17 1/4 in |
Overall Width | 72 in |
Overall Height | 10 5/8 in |
Overall Depth | 17 1/2 in |
For Frame Opening Width | 6 ft |
Mounting Height for Temperature Control | 12 ft |
Mounting Hole Diameter | Not Available |
Overall Dimensions | 10 5/8 in H x 72 in W x 17 1/2 in D |
Mounting Height for Insect Control | 10 ft |
Power Cord Length | Not Available |
Nozzle Width | 72 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Description
Heated 11 In.H 72 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,609 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone DF-150P9-7 Oil Filled Heater 600/900/1500W White (DF-150P9-7)
- CHEVRON PLEXCO Tubing, 1/4", Green Stripe, 250 ft. (1063769)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UD-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- Mars Air Curtains and Accessories