Shop All Air Curtains and Accessories
Mars
Heated Air Curtain, 48 In
Mfr # STD248-1EBB-OB
Zoro # G4668571
product price: $2,222.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,222.99
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD248-1EBB-OB
- Zoro # G4668571
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 17 1/4 in |
Overall Height | 10 5/8 in |
Overall Depth | 17 1/2 in |
Overall Width | 48 in |
Power Cord Length | Not Available |
Nozzle Width | 48 in |
Mounting Height for Temperature Control | 12 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 10 5/8 in H x 48 in W x 17 1/2 in D |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 4 ft |
Description
Heated 11 In.H 48 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,855 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 33 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Socket Assembly, MTM (8500002)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 24W x 24H x 2D, Pleated, MERV 8 (B2308754)
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-025)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- Mars Air Curtains and Accessories