Shop All Air Curtains and Accessories
Mars
Heated Air Curtain, 36 In
Mfr # STD236-1ECB-OB
Zoro # G8510555
product price: $1,765.99
/ea
Free Shipping & Returns
$1,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD236-1ECB-OB
- Zoro # G8510555
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 17 1/4 in |
Overall Height | 10 5/8 in |
Overall Depth | 17 1/2 in |
Overall Width | 36 in |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 12 ft |
Power Cord Length | Not Available |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 10 5/8 in H x 36 in W x 17 1/2 in D |
Description
Heated 11 In.H 36 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,609 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16161.6 6pk)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- HONEYWELL HOME UNIVERSAL INTERMITTENT PILOT BURNER WITH (Q3451U1000)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- Mars Air Curtains and Accessories