Shop All Air Curtain Parts
Mars
Fuse Block 2 Pole 600V
Mfr # 97-003
Zoro # G9640504
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
- Fits Brand MARS AIR DOORS
- Product Type Fuse Block
- Compatible with Brand Mars Air Doors
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 97-003
- Zoro # G9640504
- Country of Origin China
- Category Air Curtain Parts
Details
Item | Fuse Block |
For Use With Mfr. Model Number | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Fits Brand | MARS AIR DOORS |
Product Type | Fuse Block |
Compatible with Brand | Mars Air Doors |
Number of Poles | 2 |
Input Voltage | 600 V |
Compatible with Manufacturer Model Number | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Nameplate Voltage | 600V AC |
Compatible with Manufacturer Part Number | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Grainger Part Number | 10N088, 10N089, 10N090, 10N091, 10N092, 32V337, 32V340, 32V341, 32V344, 32V345, 32V348, 32V352, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377, 45C650 |
Compatible with Manufacturer Model Number [NEW] | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Manufacturer Part Number | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Manufacturer Model Number | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
For Use with Mfr. Model Number | LPV236-1ECC-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV260-1EBF-OB, LPV272-1EBF-OB, LPV272-1EEI-OB, PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Description
Fuse Block, Product Type Fuse Block, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 10N091, 10N092, 32V337, 32V340, 32V341, 32V344, 32V345, 32V348, 32V352, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377, 45C650, Nameplate Voltage 600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH1110D2009)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- GOODMAN Heat Exchanger (0270F00937S)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber (2101-0175-1525)
- MARS Variable Speed Switch (99-030)
- MARS Thermostat Analog 24V (99-264)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- DAYTON Wheel, Blower (CBW42)
- Mars Air Curtain Parts