Shop All Air Curtain Parts
Mars
Fuse 250V 10A
Mfr # 96-009
Zoro # G1958297
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
- Fits Brand MARS AIR DOORS
- Product Type Fuse
- Compatible with Manufacturer Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
- Compatible with Brand Mars Air Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 96-009
- Zoro # G1958297
- Country of Origin China
- Category Air Curtain Parts
Details
Item | Fuse |
For Use With Mfr. Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Fits Brand | MARS AIR DOORS |
Product Type | Fuse |
Compatible with Manufacturer Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible with Brand | Mars Air Doors |
Nameplate Voltage | 250V AC |
Input Voltage | 250 V |
Compatible Grainger Part Number | 10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377 |
Compatible with Manufacturer Part Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Manufacturer Part Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible with Manufacturer Model Number [NEW] | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Manufacturer Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
For Use with Mfr. Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Description
Fuse, Product Type Fuse, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377, Nameplate Voltage 250V AC, Compatible with Manufacturer Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- SUPCO Round Run Capacitor, CR7.5X440R (CR7.5X440R)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC, Gray, Carrying Handle, Rotating Fan Head (9530)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Variable Speed Switch (99-030)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- Mars Air Curtain Parts