Shop All Air Curtains and Accessories
Mars
Explosion Proof Air Curtain, 96" W
Mfr # HV296-2UH-TS-XP
Zoro # G310839557
product price: $11,477.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$11,477.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Profile Type Standard Profile
- Motor Horsepower per Motor 1 hp
- Mounting Hole Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV296-2UH-TS-XP
- Zoro # G310839557
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Hole Diameter | 1/2 in |
Overall Depth | 15 1/2 in |
Mounting Height for Temperature Control | 14 ft |
Overall Height | 14 in |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 3 in |
Overall Width | 96 in |
For Frame Opening Width | 8 ft |
Description
Explosion Proof Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,447 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,894 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- DAYTON Damper, Backdraft (4HX72)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- Mars Air Curtains and Accessories