Shop All Air Curtains and Accessories
Mars
Explosion Proof Air Curtain, 84" W
Mfr # HV284-2UH-TS-XP
Zoro # G210832122
product price: $11,402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$11,402.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Full Load Current 3.2 A
- Motor Horsepower per Motor 1 hp
- Series HV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV284-2UH-TS-XP
- Zoro # G210832122
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 15 1/2 in |
Overall Height | 14 in |
Mounting Hole Diameter | 1/2 in |
Nozzle Width | 3 in |
Overall Width | 84 in |
Mounting Height for Insect Control | 12 ft |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 7 ft |
Description
Explosion Proof Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,654 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,644 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 41000S 110V Constant Duty (41000S)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- ACCUMULAIR Pleated Air Filter, 10" x 18" x 1", 4 Pack (FB10X18A_4)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 96" W (STD296-2UG-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- MARS Air Curtain, Multipurpose, 48 In (HV248-1UH-TS)
- Mars Air Curtains and Accessories