Shop All Air Curtains and Accessories
Mars
Explosion Proof Air Curtain, 60" W
Mfr # STD260-2UA-OB-XP
Zoro # G010832087
product price: $8,721.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,721.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 2
- Housing Material Steel
- Mounting Height for Temperature Control 12 ft
- Sanitation Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD260-2UA-OB-XP
- Zoro # G010832087
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Temperature Control | 12 ft |
Overall Depth | 12 3/4 in |
Overall Width | 60 in |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 2 1/2 in |
Overall Height | 10 5/8 in |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 5 ft |
Description
Explosion Proof Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,633 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,743 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2836-SGL)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- SELKIRK CHIMNEY PIPE 6X18"" (206018U)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 355 cfm (3VU66)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- Mars Air Curtains and Accessories