Shop All Air Curtains and Accessories
Mars
Explosion Proof Air Curtain, 42" W
Mfr # STD242-1UA-OB-XP
Zoro # G510832105
product price: $4,616.99
/ea
Free Shipping & Returns
$4,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Sound Level @ 10 ft 66 dBA
- Overall Depth 12 3/4 in
- Control Type Limit Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD242-1UA-OB-XP
- Zoro # G510832105
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 12 3/4 in |
Mounting Hole Diameter | 1/2 in |
Nozzle Width | 2 1/2 in |
Mounting Height for Insect Control | 10 ft |
Overall Height | 10 5/8 in |
Mounting Height for Temperature Control | 12 ft |
Overall Width | 42 in |
For Frame Opening Width | 3 1/2 ft |
Description
Explosion Proof Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Trax Bubble Leak Detector, 12oz (HS24010)
- SUPCO Fan Relay, 24VAC, SPDT (90370)
- VOLLRATH Door Gasket, 38" x 78-3/4" (53149-2565)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- Mars Air Curtains and Accessories