Shop All Air Curtains and Accessories
Mars
Explosion Proof Air Curtain, 144" W
Mfr # HV2144-3UH-TS-XP
Zoro # G410832038
product price: $16,675.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$16,675.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 3
- Frequency 60 Hz
- Mounting Hole Diameter 1/2 in
- Electrical Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV2144-3UH-TS-XP
- Zoro # G410832038
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Hole Diameter | 1/2 in |
Nozzle Width | 3 in |
Mounting Height for Insect Control | 12 ft |
Overall Depth | 15 1/2 in |
Overall Height | 14 in |
Overall Width | 144 in |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 12 ft |
Description
Explosion Proof Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 144 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,447 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,341 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan 3 Blade, 7/8in Bore (026-41594-000)
- MCDONNELL & MILLER Sa159-24 Lower Quick Hook Up (SA159-24)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 11" L, 11 in H (GRAE890GA26)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- Mars Air Curtains and Accessories