Shop All Air Curtains and Accessories
Mars
Explosion Proof Air Curtain, 120" W
Mfr # HV2120-2UH-TS-XP
Zoro # G110832024
product price: $11,609.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$11,609.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 3
- Control Type Limit Switch
- Number of Speeds 1
- Series HV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV2120-2UH-TS-XP
- Zoro # G110832024
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Insect Control | 12 ft |
Overall Height | 14 in |
Nozzle Width | 3 in |
Overall Width | 120 in |
Mounting Hole Diameter | 1/2 in |
Overall Depth | 15 1/2 in |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 10 ft |
Description
Explosion Proof Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,285 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 5,711 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor for 2ATX7, 2ATX8, 2ATX9 (1YNV2)
- FENWAL Control Board, 120V (35-705600-005)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Air Curtain, Low Profile, NSF 37 (LPN236-1UA-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- DAYTON Air Curtain Blower, 4850 FPM (6E819)
- Mars Air Curtains and Accessories