Shop All Air Curtain Parts
Mars
Electric Heater Assembly 230/1/60 8 kW
Mfr # 16-016A
Zoro # G9640224
product price: $355.81
/ea
Free Shipping & Returns
$355.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LPV242-1ECD-OB, LPV248-1ECD-OB
- Includes (2) Heating Elements, (2) Thermal Overloads
- Fits Brand MARS AIR DOORS
- Phase 1
- Product Type Electric Heater Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 16-016A
- Zoro # G9640224
- Country of Origin Mexico
- Category Air Curtain Parts
Details
Item | Heater Assembly |
For Use With Mfr. Model Number | LPV242-1ECD-OB, LPV248-1ECD-OB |
Includes | (2) Heating Elements, (2) Thermal Overloads |
Fits Brand | MARS AIR DOORS |
Phase | 1 |
Product Type | Electric Heater Assembly |
Compatible with Manufacturer Model Number | LPV242-1ECD-OB, LPV248-1ECD-OB |
Nameplate Voltage | 230V AC |
Frequency | 60 Hz |
Compatible with Brand | Mars Air Doors |
Input Voltage | 230 V |
Compatible Manufacturer Part Number | LPV242-1ECD-OB, LPV248-1ECD-OB |
Compatible with Manufacturer Part Number | LPV242-1ECD-OB, LPV248-1ECD-OB |
Compatible Grainger Part Number | 32V341, 32V345 |
Compatible with Manufacturer Model Number [NEW] | LPV242-1ECD-OB, LPV248-1ECD-OB |
Compatible Manufacturer Model Number | LPV242-1ECD-OB, LPV248-1ECD-OB |
For Use with Mfr. Model Number | LPV242-1ECD-OB, LPV248-1ECD-OB |
Description
Heater Assembly, Product Type Electric Heater Assembly, Compatible with Grainger Part Number 32V341, 32V345, Phase 1, Nameplate Voltage 230V AC, Compatible with Manufacturer Model Number LPV242-1ECD-OB, LPV248-1ECD-OB, Includes (2) Heating Elements, (2) Thermal Overloads, Input Voltage 230 V, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- CARRIER Freeze Stat, SPST, Open 30, Close 45 (HH18HB031)
- GREENSEAM Round Snap Lock Pipe, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA24)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- MARS Variable Speed Switch (99-030)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- BERNER Electric Heating Element (11LWA050E)
- Mars Air Curtain Parts