Shop All Air Curtain Parts
Mars
Electric Heater Assembly 208/1/60 8 kW
Mfr # 16-005A
Zoro # G9640233
Free Shipping & Returns
$355.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LPV242-1EBD-OB, LPV248-1EBD-OB
- Fits Brand MARS AIR DOORS
- Includes (2) Heating Elements, (2) Thermal Overloads
- Phase 1
- Product Type Electric Heater Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 16-005A
- Zoro # G9640233
- Country of Origin Mexico
- Category Air Curtain Parts
Details
Item | Heater Assembly |
For Use With Mfr. Model Number | LPV242-1EBD-OB, LPV248-1EBD-OB |
Fits Brand | MARS AIR DOORS |
Includes | (2) Heating Elements, (2) Thermal Overloads |
Phase | 1 |
Product Type | Electric Heater Assembly |
Nameplate Voltage | 208V AC |
Compatible with Brand | Mars Air Doors |
Frequency | 60 Hz |
Input Voltage | 208 V |
Compatible with Manufacturer Model Number | LPV242-1EBD-OB, LPV248-1EBD-OB |
Compatible Manufacturer Part Number | LPV242-1EBD-OB, LPV248-1EBD-OB |
Compatible Grainger Part Number | 32V340, 32V344 |
Compatible with Manufacturer Part Number | LPV242-1EBD-OB, LPV248-1EBD-OB |
Compatible with Manufacturer Model Number [NEW] | LPV242-1EBD-OB, LPV248-1EBD-OB |
Compatible Manufacturer Model Number | LPV242-1EBD-OB, LPV248-1EBD-OB |
For Use with Mfr. Model Number | LPV242-1EBD-OB, LPV248-1EBD-OB |
Description
Heater Assembly, Product Type Electric Heater Assembly, Compatible with Grainger Part Number 32V340, 32V344, Phase 1, Nameplate Voltage 208V AC, Compatible with Manufacturer Model Number LPV242-1EBD-OB, LPV248-1EBD-OB, Includes (2) Heating Elements, (2) Thermal Overloads, Input Voltage 208 V, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Fan Relay, 2 Pole (PE-08-0004)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In (BC850-375HS L)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, Black (STR-C-12BK)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MARS Variable Speed Switch (99-030)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Thermostat Analog 24V (99-264)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- DAYTON Assembly, Motor (AM1112)
- Mars Air Curtain Parts