Shop All Air Curtain Parts
Mars
Contactor 3 Pole 600V 50A 24V Coil
Mfr # 95-031
Zoro # G9640373
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
- Fits Brand MARS AIR DOORS
- Product Type Contactor
- Input Voltage 600 V
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 95-031
- Zoro # G9640373
- Country of Origin China
- Category Air Curtain Parts
Details
Item | Contactor |
For Use With Mfr. Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Fits Brand | MARS AIR DOORS |
Product Type | Contactor |
Input Voltage | 600 V |
Number of Poles | 3 |
Nameplate Voltage | 600V AC |
Compatible with Brand | Mars Air Doors |
Compatible with Manufacturer Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible with Manufacturer Part Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Grainger Part Number | 10N088, 10N089, 10N090, 10N091, 10N092, 32V372, 32V373, 32V376, 32V377 |
Compatible Manufacturer Part Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible with Manufacturer Model Number [NEW] | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Compatible Manufacturer Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
For Use with Mfr. Model Number | PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB |
Description
Contactor, Product Type Contactor, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 10N091, 10N092, 32V372, 32V373, 32V376, 32V377, Nameplate Voltage 600V AC, Compatible with Manufacturer Model Number PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB, Input Voltage 600 V, Compatible with Brand Mars Air Doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA26)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU69)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Variable Speed Switch (99-030)
- MARS Thermostat Analog 24V (99-264)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- ZORO SELECT Switch, Micro (C1200A)
- Mars Air Curtain Parts