Shop All Control Parts
Mars
Contactor, 240V 40A 3Pole Dp, Ms61447
Mfr # 61447
Zoro # G6444389
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 61447
- Zoro # G6444389
- Country of Origin China
- Category Control Parts
Details
Item | Contactor,240V 40A 3Pole Dp,Ms61447 |
Description
Contactor,240V 40A 3Pole Dp,Ms61447
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Air Separator, 2 in., 150psi, Automatic (49-200T-2)
- DURAFLOW FILTRATION Replacement Filter for Broan/NuTone LL62F;8-7/16X11-1/4X3/8 (2-Pack (CF3252 (2-Pack))
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FB20X25X2_6)
- ACCUMULAIR Accumulair FB16X20X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X20X0.5)
- MARS Contactor W/ Qc, 24V, 40A, 1Ph, Dp, Ms61730 (61730)
- MARS Contactor, 24V 40A 2Pole Dp, Ms61755 (61755)
- MARS Contactor, 24V 40A 3Pole Dp, Ms61445 (61445)
- MARS Contactor, 120V 30A 2Pole Dp, Ms61346 (61346)
- MARS Contactor, 120V 30A 3P Dp, Ms61431 (61431)
- SUPCO Thermal Cutoff, 262 deg. F, PK2 (STC6257)
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- Mars Control Parts