Shop All Motor Start Capacitors
Mars
Capacitors, 15M 370V Capacitor, Ms12210
Mfr # 12210
Zoro # G6442989
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # 12210
- Zoro # G6442989
- UPC # 00685744122104
- Country of Origin Mexico
- Category Motor Start Capacitors
Details
Item | Capacitors,15M 370V Capacitor,Ms12210 |
Description
Capacitors,15M 370V Capacitor,Ms12210
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL66)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In (MF0064538)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- GATES XPZ925 Metric V-Belt, 925mm Outside Length, 10mm Top Width, 1 Ribs (XPZ925)
- MARS Rnd Start Capacitor, 233-280Mfd, 250V (11953)
- MARS Capacitor, 189-227Mfd, 220/250V, Ms11051 (11051)
- MARS Dual Rnd Capacitor, 55/5Mfd, 370V, Ms12893 (12893)
- MARS Rnd Start Capacitor, 270-324Mfd, 330V (11970)
- MARS Rnd Start Capacitor, 189-227Mfd, 330V (11968)
- MARS Start Capacitor, 850-1020Mfd, 125V, Ms11073 (11073)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MET6)
- Mars Motor Capacitors