Shop All Motor Start Capacitors
Mars
Capacitors, 135-162Mfd 330V, Ms11092
Mfr # 11092
Zoro # G6442970
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # 11092
- Zoro # G6442970
- UPC # 00685744110927
- Country of Origin United States
- Category Motor Start Capacitors
Details
Item | Capacitors,135-162Mfd 330V,Ms11092 |
Description
Capacitors,135-162Mfd 330V,Ms11092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- ENERPAC O Ring -046 (B1400503)
- ENGINEERED SPECIALTIES Rapidair F0215, Jumper Hose 3/4" x 3 ft. Male x Swivel Female (F0215)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- MARS Rnd Start Capacitor, 270-324Mfd, 330V (11970)
- MARS Capacitor, 189-227Mfd, 220/250V, Ms11051 (11051)
- MARS Rnd Start Capacitor, 233-280Mfd, 250V (11953)
- MARS Start Capacitor, 850-1020Mfd, 125V, Ms11073 (11073)
- MARS Dual Rnd Capacitor, 55/5Mfd, 370V, Ms12893 (12893)
- MARS Rnd Start Capacitor, 189-227Mfd, 330V (11968)
- TECUMSEH START CAPACITOR KIT (K146-22)
- Mars Motor Start Capacitors