Shop All Air Curtains and Accessories
Mars
Aluminum Mesh Air Filter, 46-1/4 in W, PK2
Mfr # J2248
Zoro # G4022195
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 1/4 in
- Height 15 1/8 in
- For Use With Mfr. No. HV248-1UA-TS, Mfr. No. HV248-1UG-TS, Mfr. No. HV248-1UH-TS, Mfr. No. NH248-1UA-TS
- Depth 1/4 in
- Standards Ul Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # J2248
- Zoro # G4022195
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 46 1/4 in |
Height | 15 1/8 in |
Depth | 1/4 in |
Nominal Depth | 0.3 in |
Actual Width | 46 1/4 in |
Nominal Height | 15 in |
Actual Height | 15 1/8 in |
Nominal Width | 46 in |
Actual Depth | 1/4 in |
Description
Air Curtain Air Filters, Product Type Air Curtain Air Filter, Compatible with Grainger Part Number 32V323, 32V324, 32V359, 45C642, Actual Depth 1/4 in, Actual Height 15 1/8 in, Actual Width 46 1/4 in, Media Material Aluminum, Nominal Height 15 in, Nominal Width 46 in, Nominal Depth 0.3 in, Compatible with Manufacturer Model Number 48-1, Standards Ul Class 2, Compatible with Brand Mars, Compatible with Series Hv2/Ep2, Frame Material Aluminum, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Assembly (PA0613)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- MARS Air Curtain NSF Certified 25IN (LPN225-1UD-OB)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- Mars Air Curtains and Accessories