Shop All Air Curtains and Accessories
Mars
Aluminum Mesh Air Filter, 34-3/8 in W, PK2
Mfr # J2136
Zoro # G4022229
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 3/8 in
- Height 11 1/2 in
- For Use With Mfr. No N236-1UD-OB, Mfr. No. N236-1UA-OB, Mfr. No. N236-1UG-OB, Mfr. No. N236-1UH-OB, Mfr. No. N236-1UI-OB, Mfr. No. STD236-1UA-OB, Mfr. No. STD236-1UD-OB, Mfr. No. STD236-1UG-OB, Mfr. No. STD236-1UH-OB, Mfr. No. STD236-1UI-OB, Mfr. No. STD236-1UU-OB
- Depth 1/4 in
- Standards Ul Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # J2136
- Zoro # G4022229
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 34 3/8 in |
Height | 11 1/2 in |
Depth | 1/4 in |
Nominal Width | 34 in |
Actual Height | 11 1/2 in |
Actual Width | 34 3/8 in |
Actual Depth | 1/4 in |
Nominal Height | 12 in |
Nominal Depth | 0.3 in |
Description
Air Curtain Air Filters, Product Type Air Curtain Air Filter, Compatible with Grainger Part Number 10N078, 10N083, 20KD17, 20KD18, 20KD19, 20KD20, 20KD46, 20KD47, 20KD48, 20KD49, 32V356, 32V360, 32V361, 32V362, 32V363, 60NT34, 60NT35, Actual Depth 1/4 in, Actual Height 11 1/2 in, Actual Width 34 3/8 in, Media Material Aluminum, Nominal Height 12 in, Nominal Width 34 in, Nominal Depth 0.3 in, Compatible with Manufacturer Model Number 36-1, Standards Ul Class 2, Compatible with Brand Mars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Gto-15 Ignition Cable 25ft Roll (E60-25)
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- EMERSON Thermostat, 1 H 1 C, Battery, 24VAC (1E78-140)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain NSF Certified 25IN (LPN225-1UD-OB)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- Mars Air Curtains and Accessories