Shop All Air Curtains and Accessories
This Product is Discontinued
Mars Air Doors
Air Curtain, 14 In. H, 2550 cfm, 42 In. W (Discontinued)
Mfr # STD42-1UD-BG
Zoro # G1559966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 42"
- Phase 1
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars Air Doors
- MFR # STD42-1UD-BG
- Zoro # G1559966
- Country of Origin Unknown
- Category Air Curtains and Accessories
Dimensions
Width | 42" |
Max. Mounting Height | 10 ft |
Height | 14" |
Depth | 11-1/4" |
Details
Item | Air Curtain |
Phase | 1 |
Number of Motors | 1 |
Voltage | 208/230 |
Hz | 60 |
Requires | Hardwire Installation, Mfr. No. 99-014 Door Switch for Automatic Operation |
Number of Speeds | 1 |
Standards | ETL |
Housing Color | Bluish Gray |
Motor Enclosure | Totally Enclosed Air Over |
Max. RPM | 1750 |
Max. Amps | 2.5/2.5 |
Motor HP | 1/2 |
Motor Type | Permanent Split Capacitor |
Description
Air Curtain, Housing Color Bluish Gray, Phase 1, Housing Material Polyurethane Powder Coated Steel, Standards ETL, Number of Motors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.