Shop All Air Curtains and Accessories
Mars
Air Curtain NSF Certified 60IN
Mfr # LPN260-1UD-OB
Zoro # G0950857
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN260-1UD-OB
- Zoro # G0950857
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Width | 60 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 5 ft |
Depth | 8 7/8 in |
Description
Air Curtain, Air Curtain Max. Door Width 5 ft, Max. Mounting Height 7 ft, Air Curtain Air Volume 1500 cfm, 53 dBA Air Curtain dBA @ 10 Feet, Width 60 in, Height 8 in, Depth 8 7/8 in, Number of Motors 1, 1 Phase, Voltage 208/230, Max. Amps 1.4, Air Curtain Air Velocity 1800 fpm, Air Curtain Finish Galvanized, Air Curtain Housing Material Steel, 60 Hz, Housing Color Obsidian Black, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/6 hp, Max. RPM 1,550 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- AC GUARD Mini-Split Cage, Use with Condensers (ACMS)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- Mars Air Curtains and Accessories