Shop All Air Curtains and Accessories
Mars
Air Curtain, NSF 37, 48 In
Mfr # N248-1UA-OB
Zoro # G8067927
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # N248-1UA-OB
- Zoro # G8067927
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 7 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 12 5/8 in |
Overall Width | 48 in |
Overall Depth | 13 in |
Overall Height | 10 5/8 in |
Mounting Height for Temperature Control | 7 ft |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
For Frame Opening Width | 4 ft |
Mounting Hole Diameter | Not Available |
Nozzle Width | 48 in |
Overall Dimensions W x H x D | 48 in x 10 5/8 in x 13 in |
Description
Unhtd 10.7 In.H 48 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,247 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Wheel (950-7010)
- KOCH FILTER 20x22x1 Standard Capacity Pleated Filter, MERV 8 (102-041-049)
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10300S)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- MARS Motor Control Panel, 208/230, 3 Ph (19-114)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- Mars Air Curtains and Accessories