Shop All Air Curtains and Accessories
Mars
Air Curtain, NSF 37, 42 In
Mfr # NH242-1UA-TS
Zoro # G8180453
product price: $1,180.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,180.99
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # NH242-1UA-TS
- Zoro # G8180453
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 7 ft |
Height | 14 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 15 5/8 in |
Overall Depth | 16 in |
Overall Height | 14 in |
Overall Width | 42 in |
For Frame Opening Width | 3 1/2 ft |
Nozzle Width | 42 in |
Overall Dimensions W x H x D | 42 in x 14 in x 16 in |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 7 ft |
Mounting Hole Diameter | Not Available |
Description
Unhtd 14 In.H 42 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 6,051 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,322 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Silver, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 24 in x 25 ft x 1/2 in, Dark Gray (FoamRl1/2)
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- GRIP-RITE 3 ft W X 144 ft L Asphalt Smooth Saturated Organic Felt Paper 15 lb Black (FLT15D4869)
- ERIE At33A00T 24V Three Wire Actuator (AT33A00T)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- Mars Air Curtains and Accessories