Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, NSF 37
Mfr # N272-2UA-OB
Zoro # G9874401
product price: $1,778.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,778.99
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # N272-2UA-OB
- Zoro # G9874401
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 7 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 12 3/4 in |
Overall Width | 72 in |
Overall Height | 10 5/8 in |
Overall Depth | 13 in |
Nozzle Width | 72 in |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Power Cord Length | Not Available |
Overall Dimensions W x H x D | 72 in x 10 5/8 in x 13 in |
Mounting Height for Insect Control | 7 ft |
For Frame Opening Width | 6 ft |
Mounting Height for Temperature Control | 7 ft |
Mounting Hole Diameter | Not Available |
Description
Unhtd 10.7 In.H 72 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,960 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS H-48 Filter Drier Core (059542)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003686)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- MARS Air Curtain, Multipurpose, 42 In (STD242-1UA-OB)
- Mars Air Curtains and Accessories