Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, NSF 37
Mfr # N242-1UA-OB
Zoro # G8028693
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # N242-1UA-OB
- Zoro # G8028693
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 7 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 12 3/4 in |
Overall Depth | 13 in |
Overall Height | 10 5/8 in |
Overall Width | 42 in |
Mounting Height for Insect Control | 7 ft |
Nozzle Width | 42 in |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Power Cord Length | Not Available |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 3 1/2 ft |
Mounting Height for Temperature Control | 7 ft |
Overall Dimensions W x H x D | 42 in x 10 5/8 in x 13 in |
Description
Unhtd 10.7 In.H 42 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,865 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x12", 6P (209-106-212)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-028)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- SENGOKU Radiant Replacement Wick (OS-0011)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, 2100 cfm, 115V, 4.8A (LPN284-2UA-OB)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN236-1UA-OB)
- Mars Air Curtains and Accessories