Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 72 In
Mfr # STD272-2UD-OB
Zoro # G4723564
product price: $1,651.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,651.99
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD272-2UD-OB
- Zoro # G4723564
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 12 5/8 in |
Overall Width | 72 in |
Overall Height | 10 5/8 in |
Overall Depth | 13 in |
For Frame Opening Width | 6 ft |
Nozzle Width | 72 in |
Overall Dimensions | 10 5/8 in H x 72 in W x 13 in D |
Mounting Height for Insect Control | 10 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Hole Diameter | Not Available |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 12 ft |
Description
Unhtd 10.7 In.H 72 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,960 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- LENNOX Ignition Fan Control Board (80M27)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Air Curtain, 2100 cfm, 115V, 4.8A (LPN284-2UA-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS AIR DOORS Air curtain designed to include our UVC package (STD272-2UD-OB-UVP)
- Mars Air Curtains and Accessories