Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 7 Ft.
Mfr # STD284-2UD-OB
Zoro # G9874374
product price: $2,100.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,100.99
Free 30-Day Returns
Key Features
- Width 84 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD284-2UD-OB
- Zoro # G9874374
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 84 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 7 ft |
Depth | 12 3/4 in |
Overall Height | 10 5/8 in |
Overall Width | 84 in |
Overall Depth | 13 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
For Frame Opening Width | 7 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 84 in |
Overall Dimensions | 10 5/8 in H x 84 in W x 13 in D |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 12 ft |
Description
Unhtd 10.7 In.H 84 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,865 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,836 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- DURAVENT 4" BVENT 1/4" Univ Adapter Female (4BVAF)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- GLOBAL INDUSTRIAL Shutter For 10 Exhaust Fan, 13-1/8W x 13H (245710)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Air Curtain NSF Certified 25IN (LPN225-1UD-OB)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- Mars Air Curtains and Accessories