Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 7 Ft.
Mfr # STD284-2UA-OB
Zoro # G9874383
product price: $1,618.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,618.99
Free 30-Day Returns
Key Features
- Width 84 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD284-2UA-OB
- Zoro # G9874383
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 84 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 7 ft |
Depth | 12 3/4 in |
Overall Depth | 13 in |
Overall Width | 84 in |
Overall Height | 10 5/8 in |
Mounting Height for Temperature Control | 12 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 84 in |
For Frame Opening Width | 7 ft |
Overall Dimensions | 10 5/8 in H x 84 in W x 13 in D |
Power Cord Length | Not Available |
Description
Unhtd 10.7 In.H 84 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,865 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,836 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- AAON MTR COMB ASSY 460V RNE (V20260)
- SPEEDCLEAN Mini Split Bib Kit, Replacement, Reusable (MSB-KIT)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- Mars Air Curtains and Accessories