Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 5 Ft.
Mfr # HV260-1UA-TS
Zoro # G8528046
product price: $1,480.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Width 60 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV260-1UA-TS
- Zoro # G8528046
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 60 in |
Max. Mounting Height | 12 ft |
Height | 14 in |
Air Curtain Max. Door Width | 5 ft |
Depth | 15 5/8 in |
Overall Width | 60 in |
Overall Height | 14 in |
Overall Depth | 16 in |
Overall Dimensions | 14 in H x 60 in W x 16 in D |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Nozzle Width | 60 in |
Mounting Height for Insect Control | 12 ft |
For Frame Opening Width | 5 ft |
Mounting Hole Diameter | Not Available |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 14 ft |
Description
Unhtd 14 In.H 60 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 3,200 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 2,760 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Silver, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3-speed Box Fan (00301)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EU8)
- LAMBRO Hood Vent Dryer Aluminum 4In (344)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- DAYTON Air Curtain Blower, 5900 FPM (6E815)
- Mars Air Curtains and Accessories