Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 48 In
Mfr # STD248-1UD-OB
Zoro # G8122484
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD248-1UD-OB
- Zoro # G8122484
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 12 5/8 in |
Overall Height | 10 5/8 in |
Overall Depth | 13 in |
Overall Width | 48 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
For Frame Opening Width | 4 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 12 ft |
Overall Dimensions | 10 5/8 in H x 48 in W x 13 in D |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 48 in |
Power Cord Length | Not Available |
Description
Unhtd 10.7 In.H 48 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,247 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-1/2 in x 1/2 in, Obround, PK 2 (T180-2-3/4X3-1/2X1/2OB-PK2)
- AQUA KOOL Dial Duracool 36 in. H X 576 in. W Blue Foamed Polyester Dura-Cool Roll (3095)
- MARS Air Curtain, Multipurpose, 48 In (HV248-1UH-TS)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- Mars Air Curtains and Accessories