Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 48 In
Mfr # STD248-1UA-OB
Zoro # G4715155
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD248-1UA-OB
- Zoro # G4715155
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 12 5/8 in |
Overall Height | 10 5/8 in |
Overall Depth | 13 in |
Overall Width | 48 in |
Mounting Height for Temperature Control | 12 ft |
Mounting Hole Diameter | Not Available |
Nozzle Width | 48 in |
For Frame Opening Width | 4 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 10 5/8 in H x 48 in W x 13 in D |
Power Cord Length | Not Available |
Description
Unhtd 10.7 In.H 48 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,247 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Micro Plus 8 Water Filter (4613-Y8)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK64)
- FILTERS-NOW Filters-NOW DPFG16X20X5AM13 16x20x5 MERV 13 Honeywell FC40R1052 Return Grille Filter Pack of - 2 (DPFG16X20X5AM13)
- AUBURN MANUFACTURING Power Flame Ignitor (E5-478C)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- Mars Air Curtains and Accessories