Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 42 In
Mfr # STD242-1UD-OB
Zoro # G8510573
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD242-1UD-OB
- Zoro # G8510573
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 12 5/8 in |
Overall Depth | 13 in |
Overall Height | 10 5/8 in |
Overall Width | 42 in |
Nozzle Width | 42 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Power Cord Length | Not Available |
Mounting Hole Diameter | Not Available |
Overall Dimensions | 10 5/8 in H x 42 in W x 13 in D |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 3 1/2 ft |
Description
Unhtd 10.7 In.H 42 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,865 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UD-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- Mars Air Curtains and Accessories