Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 42 In
Mfr # STD242-1UA-OB
Zoro # G4717876
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 10 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD242-1UA-OB
- Zoro # G4717876
- UPC # 094720641551
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 10 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 12 5/8 in |
Overall Width | 42 in |
Overall Depth | 13 in |
Overall Height | 10 5/8 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Nozzle Width | 42 in |
Mounting Hole Diameter | Not Available |
Overall Dimensions | 10 5/8 in H x 42 in W x 13 in D |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 3 1/2 ft |
Mounting Height for Insect Control | 10 ft |
Power Cord Length | Not Available |
Description
Unhtd 10.7 In.H 42 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,865 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- HONEYWELL Zone Valve, 24V, 2 Position, SPTS, 2 Wire (VC8711ZZ11)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- Mars Air Curtains and Accessories