Shop All Air Curtains and Accessories
Mars
Air Curtain, Multipurpose, 120 In
Mfr # HV2120-3UG-TS
Zoro # G9899041
product price: $3,459.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,459.99
Free 30-Day Returns
Key Features
- Width 120 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Galvanized
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # HV2120-3UG-TS
- Zoro # G9899041
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 120 in |
Max. Mounting Height | 12 ft |
Height | 14 in |
Air Curtain Max. Door Width | 10 ft |
Depth | 15 5/8 in |
Overall Height | 14 in |
Overall Width | 120 in |
Overall Depth | 16 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 10 ft |
Power Cord Length | Not Available |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 120 in |
Overall Dimensions | 14 in H x 120 in W x 16 in D |
Mounting Hole Diameter | Not Available |
Description
Unhtd 14 In.H 120 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,800 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,693 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- DAYTON Motor (ZW958G)
- RINNAI I-Series Condensing 95.9% Combi Natural Gas Boiler w/ 90K BTU Input (i090CN)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (3UF61)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Standard Series 2 Air Curtain 48IN (STD248-1UG-OB)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 96" W (STD296-2UG-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- DAYTON Air Curtain Cabinet, Steel, 60x12-1/2 in. (6E822)
- Mars Air Curtains and Accessories