Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, NSF 37
Mfr # LPN242-1UA-OB
Zoro # G8462027
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN242-1UA-OB
- Zoro # G8462027
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 42 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 3.5 ft |
Depth | 8 7/8 in |
Overall Depth | 9 in |
Overall Height | 8 in |
Overall Width | 42 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 7 ft |
Nozzle Width | 42 in |
Mounting Height for Insect Control | 7 ft |
For Frame Opening Width | 3 1/2 ft |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Mounting Hole Diameter | Not Available |
Overall Dimensions W x H x D | 42 in x 8 in x 9 in |
Description
Unhtd 8 In.H 42 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- DANFOSS Transmitter4-20Ma, 1/4-18, 3Pin, Pres Trans (063G1349)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4MJP7)
- IEC AUX DRAIN PAN FY0212 (F190-70002201)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- Mars Air Curtains and Accessories