Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, NSF 37
Mfr # LPN236-1UA-OB
Zoro # G8081342
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN236-1UA-OB
- Zoro # G8081342
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 8 7/8 in |
Overall Depth | 9 in |
Overall Height | 8 in |
Overall Width | 36 in |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Overall Dimensions W x H x D | 36 in x 8 in x 9 in |
Mounting Height for Temperature Control | 7 ft |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Mounting Hole Diameter | Not Available |
Description
Unhtd 8 In.H 36 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Volume Control Damper, 11-3/4"W, 11-3/4"H (2LRY7)
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 12" (D-12-PO)
- MASTER FLOW 6 in. x 6 in. x 5 in. 26 Gauge Flue Wye (26FY6X6X5)
- MARS Air Curtain, 2100 cfm, 115V, 4.8A (LPN284-2UA-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Air Curtain, Multipurpose, 42 In (STD242-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Air Curtain NSF Certified 25IN (LPN225-1UD-OB)
- Mars Air Curtains and Accessories