Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, Heated
Mfr # LPV272-1EEI-OB
Zoro # G8528055
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 3
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV272-1EEI-OB
- Zoro # G8528055
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 11 3/4 in |
Overall Width | 72 in |
Overall Depth | 12 in |
Overall Height | 8 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 8 ft |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Power Cord Length | Not Available |
Mounting Height for Insect Control | 7 ft |
Nozzle Width | 72 in |
For Frame Opening Width | 6 ft |
Overall Dimensions | 8 in H x 72 in W x 12 in D |
Description
Heated 8 In.H 72 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- QMARK Element (302012808)
- ZORO SELECT 6 in Square 2 Cone Ceiling Diffuser, White (4MJU2)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x 2 in H (GRECP10GA24)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UD-OB)
- MARS Air Curtain, 2100 cfm, 115V, 4.8A (LPN284-2UA-OB)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- Mars Air Curtains and Accessories