Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, 72 In
Mfr # LPV272-1UD-OB
Zoro # G8510537
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV272-1UD-OB
- Zoro # G8510537
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Width | 72 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 7 7/8 in |
Overall Depth | 9 in |
Overall Width | 72 in |
Overall Height | 8 in |
Nozzle Width | 72 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 8 ft |
Overall Dimensions | 8 in H x 72 in W x 9 in D |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
For Frame Opening Width | 6 ft |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
Description
Unhtd 8 In.H 72 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Bag Filter, 24 in. H x 24 in. W (OBF10)
- PARKER Filter/Dryer, 1/2 In (304S)
- JOHNSON CONTROLS Restrictor Tee 1/4" x1/4" x 1/8" (R-3710-3107)
- LENNOX Motor, 208 to 230V, 1/6 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (65G60)
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- Mars Air Curtains and Accessories