Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, 48 In
Mfr # LPV248-1UA-OB
Zoro # G4732655
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV248-1UA-OB
- Zoro # G4732655
- UPC # 743167978910
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 7 7/8 in |
Overall Height | 8 in |
Overall Depth | 9 in |
Overall Width | 48 in |
Overall Dimensions | 8 in H x 48 in W x 9 in D |
For Frame Opening Width | 4 ft |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Mounting Height for Temperature Control | 8 ft |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
Nozzle Width | 48 in |
Mounting Hole Diameter | Not Available |
Description
Unhtd 8 In.H 48 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- DWYER INSTRUMENTS Master Controller, 10 Channels (DCT1010)
- RELIANCE WATER HEATERS PILOT ASSEMBLY PROPANE (100109253)
- HONEYWELL HOME ACTUATOR, 24 V, 60 HZ, 6" LEADWIR- ES. 7/8" (VU844A1003)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- Mars Air Curtains and Accessories