Shop All Air Curtains and Accessories
Mars
Air Curtain, Low Profile, 36 In
Mfr # LPV236-1UD-OB
Zoro # G7958011
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Galvanized
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV236-1UD-OB
- Zoro # G7958011
- UPC # 743167978361
- Country of Origin Multiple
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 8 ft |
Height | 8 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 7 7/8 in |
Overall Width | 36 in |
Overall Height | 8 in |
Overall Depth | 9 in |
Mounting Height for Insect Control | 7 ft |
Overall Dimensions | 8 in H x 36 in W x 9 in D |
Mounting Hole Diameter | Not Available |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 8 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Description
Unhtd 8 In.H 36 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0630-0300-0501)
- ENVIROTEC Transformer, 277/24V (PE-10-5105)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- Mars Air Curtains and Accessories