Shop All Air Curtains and Accessories
Mars
Air Curtain, 3.6 Max. Amps, Black, 3 Phase
Mfr # STD260-2UG-OB
Zoro # G5914032
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Galvanized, Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mars
- MFR # STD260-2UG-OB
- Zoro # G5914032
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 60 in |
Max. Mounting Height | 12 ft |
Height | 10 5/8 in |
Air Curtain Max. Door Width | 5.5 ft |
Depth | 12 3/4 in |
Overall Depth | 13 in |
Overall Height | 10 5/8 in |
Overall Width | 60 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Nozzle Width | 60 in |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 10 5/8 in H x 60 in W x 13 in D |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 12 ft |
Power Cord Length | Not Available |
For Frame Opening Width | 5 1/2 ft |
Description
Unhtd 10.7 In.H 60 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 5 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 6,737 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- DURAFLOW FILTRATION Carbon Filter for GE WB2X9883 JX81A WB2X9883 - 6-1/8 x 11 x 3/8 (CF2888)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- Mars Air Curtains and Accessories